Circular mill, with thread steel, Type: 27/M10

Article no.: 217253 27/M10
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
16 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

smallest hole ⌀ D 22 mm - 37 mm
Thread size M M10 mm
Material of milling tool with thread steel
Through-coolant yes
Tool exchange PowerCard
for insert type P26
Internal ⌀ d1 18 mm
maximum cutting depth Smax 9.5 mm
Overhang L1 18 mm
Overall length Ltot 22.6 mm
Shank type with thread
Set of insert screws 219819 (20IP; 5.7 Nm)
Hole ⌀ 16 mm
Thread depth 18 mm
Type of product Circular mills

Identification numbers & Classifications

Article number 217253 27/M10
EAN / GTIN 4045197597908
Manufacturer number 217253 27/M10

Description

Note:

The actual groove depth Smax is calculated as follows: (D-d1) / 2.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart