Circular mill 27L

Article no.: 217252 27L
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
57 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for insert type P26
smallest hole ⌀ D 22 mm - 37 mm
Material of milling tool Carbide
Shank DIN 6535 HA
Through-coolant yes
Tool exchange PowerCard
Internal ⌀ d1 15.5 mm
maximum cutting depth Smax 10.75 mm
Overhang L1 25 mm
Overall length Ltot 109.6 mm
Shank ⌀ Ds h6 16 mm
Shank type cylindrical
Set of insert screws 219819 (20IP; 5.7 Nm)
Thread depth 21.5 mm
Type of product Circular mills

Identification numbers & Classifications

Article number 217252 27L
EAN / GTIN 4045197216557
Manufacturer number 217252 27L

Description

Note:

The actual groove depth Smax is calculated as follows: (D-d1) / 2.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart