{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Countersink ⌀ D | 76 mm | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
Number of cutting edges Z | 1 | |
Minimum ⌀ dmin | 52 mm | |
Overhang L1 | 185 mm | |
L3 | 155 mm | |
Programming dimension e | 12.55 mm | |
Overall length L | 265 mm | |
Shank ⌀ Ds h6 | 50 mm | |
Shank type | Weldon | |
suitable indexable insert | 260158 | |
Pack of insert screws | 219848 (20IP; 5.5 Nm) | |
Type of product | Counterbores, countersinks |
Article number | 217180 76 | |
EAN / GTIN | 4045197465740 | |
Manufacturer number | 217180 76 |