KOMET Unisix® indexable insert, BK6440, Designation type W28: 17-010

Article no.: 216811 17-010
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    BGN 52.22 / Piece
  • from 10 Piece
    BGN 43.52 / Piece
on request
In stock
21 pieces in stock

Select article variation and quantity

Designation type W28 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 040204
Designation 17-010
Type W28
Corner radius 0.4 mm
Grade BK6440
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 216811 17-010
EAN / GTIN 2050002046672

Application Table

Alu plastics
N
300
Aluminium (short chipping)
N
300
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
200
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
120
INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
100
Ti > 850 N/mm²
S
30
GG(G)
K
160
wet maximum
 
dry
 

Description

Suitable for:

Indexable countersinking mill No. 216660.

Note:

For indexable countersinks M5, M6 series up to March 2010.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart