LOEU 090408 TR-M, HB7525, Type: ST900

Article no.: 215980 ST900
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 59.10 / Piece
  • from 10 Piece
    BGN 49.27 / Piece
on request
In stock
3,099 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert LOEU090408 TR-M
Type ST900
Corner radius 0.8 mm
Grade HB7525
Tool material Carbide
Feed fz 0.11 mm
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215980 ST900
EAN / GTIN 4045197937988
Manufacturer number 215980 ST900

Application Table

Steel < 500 N/mm²
P
280
Steel < 750 N/mm²
P
210
Steel < 900 N/mm²
P
175
Steel < 1100 N/mm²
P
145
Steel < 1400 N/mm²
P
100
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.3×D / ap = 4.5mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart