Shoulder mill 90° 20/3 mm

Article no.: 215870 20/3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: End milling; Circular milling; Ramping
  • Through-coolant: yes
  • Machining strategy: MTC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 20 mm
Number of cutting edges Z 3
Shank type with threaded shank
Setting angle κ 90 degrees
Milling application End milling; Circular milling; Ramping
Through-coolant yes
Machining strategy MTC
Tool exchange PowerCard
Overall length Ltot 30 mm
⌀ D1 h6 10.5 mm
⌀ D2 17.7 mm
Mounting thread M M10
⌀ D3 17 mm
Circular interpolation milling ⌀ Dmin 37 mm
Circular interpolation milling ⌀ Dmax 38 mm
Ramping angle αmax 0.96 degrees
Ramping length L for αmax 14.85 mm
suitable indexable insert AP.. 1003
Pack of insert screws 219814 (8IP; 1.2 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 215870 20/3
EAN / GTIN 4045197193056
Manufacturer number 215870 20/3

Description

Application:

General application in all materials and for slot milling.

Note:

Arbors for milling cutters with thread see catalogue section 3.
Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart