APHT 160416ER-46, SP6519, Type: UNI

Article no.: 215773 UNI
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 73.15 / Piece
  • from 10 Piece
    BGN 60.96 / Piece
on request
In stock
89 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert APHT 160416ER-46
Type UNI
Corner radius 1.6 mm
Grade SP6519
Tool material Carbide
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215773 UNI
EAN / GTIN 4045197503619
Manufacturer number 5665817

Application Table

Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
200
Steel < 900 N/mm²
P
170
Steel < 1100 N/mm²
P
130
Steel < 1400 N/mm²
P
110
INOX < 900 N/mm²
M
180
INOX > 900 N/mm²
M
155
Ti > 850 N/mm²
S
45
GG(G)
K
200
Uni
 
wet maximum
 
dry
 
Air
 

Description

Note:

Please use these indexable inserts only with screw No. 229908 (15 IP; 5.0 Nm). The insert seating must be modified when indexable inserts with r ≥ 3.2 mm are used on milling cutters No. 215705, 215710, 215715 and 215717.

Downloads & documents

Compare with similar products

This article


Recommendations


APHT 160416ER-46, SP6519, Type: UNI

APHT 160416ER-46, SP6519, Type: UNI

on request
In stock
89 pieces in stock
from 1  Pieces
BGN 73.15
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 60.96
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,220 pieces in stock
from 1  Pieces
BGN 34.54
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 28.79
plus VAT at the current rate Prices plus delivery costs
on request
In stock
262 pieces in stock
from 1  Pieces
BGN 34.01
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 28.34
plus VAT at the current rate Prices plus delivery costs
Corner radius 1.6 mm 1.6 mm 1.6 mm
ISO code indexable insert APHT 160416ER-46 APMT 180516 TR APMT 133516 TR
Tool material Carbide Carbide Carbide
Grade SP6519 HB7520 HB7520
Type UNI UNI UNI
Series Softcut® Softcut®
Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart