APMX 16..04 TR ST900

Article no.: 215731 ST900
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 36.57 / Piece
  • from 10 Piece
    BGN 30.47 / Piece
on request
In stock
4,872 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert APMX 16..04 TR
    suitable holder AP..1604
    Type ST900
    Corner radius 0.4 mm
    Grade HB7525
    Tool material Carbide
    Feed fz per tooth 0.18 mm
    Insert thickness 5.76 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 215731 ST900
    EAN / GTIN 4045197601766
    Manufacturer number 215731 ST900

    Application Table

    Steel < 500 N/mm²
    P
    340
    Steel < 750 N/mm²
    P
    235
    Steel < 900 N/mm²
    P
    195
    Steel < 1100 N/mm²
    P
    190
    Steel < 1400 N/mm²
    P
    175
    INOX < 900 N/mm²
    M
    220
    INOX > 900 N/mm²
    M
    140
    GG(G)
    K
    150
    Oil
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Note:

    Standard application values apply for milling cutters No. 215705 to 215717: ae = 0.3×D / ap max = 7 mm.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart