APMT 060220 ER UNI

Article no.: 215692 UNI
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 31.45 / Piece
  • from 10 Piece
    BGN 26.21 / Piece
on request
In stock
158 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Softcut®
    ISO code indexable insert APMT 060220 ER
    Type UNI
    Corner radius 2 mm
    Grade HB7520
    Tool material Carbide
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 215692 UNI
    EAN / GTIN 4045197673787
    Manufacturer number 215692 UNI

    Application Table

    Steel < 500 N/mm²
    P
    330
    Steel < 750 N/mm²
    P
    290
    Steel < 900 N/mm²
    P
    250
    INOX < 900 N/mm²
    M
    150
    INOX > 900 N/mm²
    M
    120
    Uni
     
    wet maximum
     
    dry
     

    Description

    Note:

    Standard application values for ae = 0.25×D. ap = 3 mm, ap max = 4 mm.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart