GARANT Softcut® 90° shoulder mill MTC 25/4 mm

Article no.: 215560 25/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: End milling; Circular milling; Ramping
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Machining strategy: MTC
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Softcut®
    Cutting edge ⌀ DC 25 mm
    Number of cutting edges Z 4
    Shank type Weldon shank
    Setting angle κ 90 degrees
    Milling application End milling; Circular milling; Ramping
    Spacing of the cutters unequal spacing
    Through-coolant yes
    Machining strategy MTC
    Tool exchange PowerCard
    Overhang L1 49 mm
    Overall length Ltot 105 mm
    Shank ⌀ Ds h6 25 mm
    ⌀ D3 22 mm
    Circular interpolation milling ⌀ Dmin 47 mm
    Circular interpolation milling ⌀ Dmax 48 mm
    Circular interpolation milling ap 1.9 mm
    Ramping angle αmax 0.88 degrees
    Ramping length L for αmax 19.5 mm
    suitable indexable insert AP.. 1335..
    Pack of insert screws 219826 (8IP; 2.2 Nm)
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 215560 25/4
    EAN / GTIN 4045197408952
    Manufacturer number 215560 25/4

    Description

    Version:

    High precision indexable shoulder mill with irregular pitch for very smooth cutting, very high precision, and very high metal removal rate. New generation of high performance indexable shoulder mills with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power.

    Application:

    For shoulder milling to large depths, also into solid. General use in all steels including stainless steels and acid-proof steels.

    Spare part:

    Pack of insert screws No. 219826 (8IP; 2.2 Nm).

    Note:

    The insert pocket must be modified when using indexable inserts with a radius greater than 2 mm.
    GARANT torque screwdriver TQ No. 211750 size 2.2, use bit No. 674252 size 8IP.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart