{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | LOEU 130708 TR-H | |
Type | GG | |
Corner radius | 0.8 mm | |
Grade | HB7710 | |
Tool material | Carbide | |
Feed fz | 0.24 mm | |
Number of changes/inserts | 4 | |
Type of product | Indexable insert for milling |
Article number | 215147 GG | |
EAN / GTIN | 4045197866882 | |
Manufacturer number | 215147 GG |
This article |
Recommendations |
|
---|---|---|
LOEU 130708 TR-H, HB7710, Type: GG
on request
In stock
1,914 pieces in stock
from
1
Pieces
BGN 66.93
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 55.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
536 pieces in stock
from
1
Pieces
BGN 59.10
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 49.27
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 |
Corner radius | 0.8 mm | 0.8 mm |
ISO code indexable insert | LOEU 130708 TR-H | LOEU090408 TR-H |
Tool material | Carbide | Carbide |
Grade | HB7710 | HB7710 |
Type | GG | GG |
Type of product | Indexable insert for milling | Indexable insert for milling |