SOMT 083604 PDER, HB7510, Type: ST1400

Article no.: 214924 ST1400
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 34.95 / Piece
  • from 10 Piece
    BGN 29.12 / Piece
on request
In stock
484 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOMT 083604 PDER
Type ST1400
Corner radius 0.4 mm
Grade HB7510
Tool material Carbide
Feed fz per tooth 0.17 mm
Number of changes/inserts 4
Insert thickness E 3.6 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 214924 ST1400
EAN / GTIN 4045197674715
Manufacturer number 214924 ST1400

Application Table

Steel < 1100 N/mm²
P
220
Steel < 1400 N/mm²
P
180
wet maximum
 
dry
 

Description

Version:

Increased insert thickness permits markedly deep trough geometry for positive cutting action, and minimises the susceptibility to fracture.

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart