SOMT 083604 PDER ST900

Article no.: 214918 ST900
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 34.42 / Piece
  • from 10 Piece
    BGN 28.67 / Piece
on request
In stock
985 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SOMT 083604 PDER
    Type ST900
    Corner radius 0.4 mm
    Grade HB7520
    Tool material Carbide
    Feed fz per tooth 0.15 mm
    Number of changes/inserts 4
    Insert thickness E 3.6 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 214918 ST900
    EAN / GTIN 4045197674708
    Manufacturer number 214918 ST900

    Application Table

    Steel < 500 N/mm²
    P
    320
    Steel < 750 N/mm²
    P
    250
    Steel < 900 N/mm²
    P
    210
    wet maximum
     
    dry
     

    Description

    Version:

    Increased insert thickness permits markedly deep trough geometry for positive cutting action, and minimises the susceptibility to fracture.

    Note:

    Standard application values for ae = 0.3×D.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart