SOMT 120504 PDER, HB7520, Type: ST900

Article no.: 214866 ST900
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    BGN 40.76 / Piece
  • from 10 Piece
    BGN 33.97 / Piece
on request
In stock
922 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOMT 120504 PDER
Type ST900
Corner radius 0.4 mm
Grade HB7520
Tool material Carbide
Feed fz per tooth 0.2 mm
Number of changes/inserts 4
Insert thickness E 5.56 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 214866 ST900
EAN / GTIN 4045197716385
Manufacturer number 214866 ST900

Application Table

Steel < 500 N/mm²
P
320
Steel < 750 N/mm²
P
300
Steel < 900 N/mm²
P
260
wet maximum
 
dry
 

Description

Version:

Increased insert thickness for the highest metal removal rates. Protected against wear by the latest coating.

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart