SEKR 1203 AFTN ST900

Article no.: 213921 ST900
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 27.13 / Piece
  • from 10 Piece
    BGN 22.61 / Piece
on request
In stock
1,774 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SEKR 1203 AFTN
Type ST900
Grade HB7525
Tool material Carbide
Feed fz per tooth 0.19 mm
Number of changes/inserts 4
Insert thickness E 3.18 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 213921 ST900
EAN / GTIN 4045197302786
Manufacturer number 213921 ST900

Application Table

Steel < 500 N/mm²
P
235
Steel < 750 N/mm²
P
230
Steel < 900 N/mm²
P
220
Steel < 1100 N/mm²
P
105
Steel < 1400 N/mm²
P
105
INOX < 900 N/mm²
M
170
GG(G)
K
130
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.5 ... 1×D / ap max = 3.5 mm.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart