SNMU 14T7 ANER INOX

Article no.: 213460 INOX
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 60.45 / Piece
  • from 10 Piece
    BGN 50.38 / Piece
on request
In stock
675 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SNMU 14T7 ANER
    Type INOX
    Grade HB8630
    Tool material Carbide
    maximum cutting depth ap max 6 mm
    Feed fz per tooth 0.2 mm
    Number of changes/inserts 4
    Insert thickness E 7 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 213460 INOX
    EAN / GTIN 4045197747846
    Manufacturer number 213460 INOX

    Application Table

    INOX < 900 N/mm²
    M
    200
    INOX > 900 N/mm²
    M
    160
    wet maximum
     
    dry
     

    Description

    Version:

    Double-sided with 2×4 cutting edges.

    Recommendation:

    For the best surface quality choose insert tolerance E in combination with wiper edge insert(s).

    Note:

    Standard application values for ae = 0.5 ... 1×D / ap max

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart