ONEU 05T6 ANER, HU7810, Type: ALU

Article no.: 213424 ALU
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    BGN 59.38 / Piece
  • from 10 Piece
    BGN 49.48 / Piece
on request
In stock
286 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert ONEU 05T6 ANER
Type ALU
Grade HU7810
Tool material Carbide
maximum cutting depth ap max 3 mm
Feed fz per tooth 0.23 mm
Number of changes/inserts 16
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 213424 ALU
EAN / GTIN 4045197662873
Manufacturer number 213424 ALU

Application Table

Alu plastics
N
750
Aluminium (short chipping)
N
750
Alu > 10% Si
N
500
wet maximum
 
dry
 

Description

Version:

Double-sided with 2×8 cutting edges.

Recommendation:

For the best surface quality choose insert tolerance E in combination with wiper edge insert(s).

Note:

Standard application values for ae = 0.5 ... 1×D / ap max

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart