POMX 0704ZEER U, HB9540, Type: UNI

Article no.: 213144 UNI
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 38.20 / Piece
  • from 10 Piece
    BGN 31.82 / Piece
on request
In stock
671 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert POMX 0704ZEER U
Type UNI
Grade HB9540
Tool material Carbide
Programming radius at ap max 3.61 mm
Number of changes/inserts 5
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 213144 UNI
EAN / GTIN 4045197743282
Manufacturer number 213144 UNI

Application Table

Steel < 750 N/mm²
P
360
Steel < 900 N/mm²
P
310
Steel < 1100 N/mm²
P
260
Steel < 1400 N/mm²
P
200
INOX < 900 N/mm²
M
170
INOX > 900 N/mm²
M
130
Uni
 
dry
 
Air
 

Description

Version:

Flat cutting edge length: 1.5 mm, for high surface quality.
Preferred solution for difficult applications (interrupted cutting).

Note:

Standard application values for ae = 0.5 ... 1×D / ap max = 1.4 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


POMX 0704ZEER U, HB9540, Type: UNI

POMX 0704ZEER U, HB9540, Type: UNI

on request
In stock
671 pieces in stock
from 1  Pieces
BGN 38.20
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 31.82
plus VAT at the current rate Prices plus delivery costs
on request
In stock
787 pieces in stock
from 1  Pieces
BGN 44.81
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 37.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,466 pieces in stock
from 1  Pieces
BGN 44.81
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 37.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
781 pieces in stock
from 1  Pieces
BGN 38.20
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 31.82
plus VAT at the current rate Prices plus delivery costs
Number of changes/inserts 5 5 5 5
ISO code indexable insert POMX 0704ZEER U POMX 10T5ZEER U POMX 10T5ZEER U POMX 0704ZEER U
Tool material Carbide Carbide Carbide Carbide
Grade HB9540 HB9540 HB9640 HB9640
Type UNI UNI UNI UNI
Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart