ANGX 10T308ZEER UNI

Article no.: 213075 UNI
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 41.29 / Piece
  • from 10 Piece
    BGN 34.42 / Piece
on request
In stock
1,370 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert ANGX 10T308ZEER
    Type UNI
    Grade HB9540
    Tool material Carbide
    recommended cutting depth ap max 0.8 mm
    maximum cutting depth ap max 1 mm
    Programming radius at ap max 1.6 mm
    Insert thickness S 3.97 mm
    Number of changes/inserts 4
    Corner radius 0,8 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 213075 UNI
    EAN / GTIN 4062406355494
    Manufacturer number 213075 UNI

    Application Table

    Steel < 750 N/mm²
    P
    260
    Steel < 900 N/mm²
    P
    220
    Steel < 1100 N/mm²
    P
    200
    Steel < 1400 N/mm²
    P
    160
    INOX < 900 N/mm²
    M
    140
    INOX > 900 N/mm²
    M
    120
    Uni
     
    Air
     

    Description

    Version:

    Double-sided 2-edge inserts. High-performance substrates and innovative cutter geometries guarantee the best possible production results.

    Note:

    Standard application values for ae = 0.5...1×D/ap max.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart