{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | XOMU094812ZZER | |
Type | UNI | |
Grade | HB415 | |
Tool material | Carbide | |
recommended cutting depth ap max | 1 mm | |
maximum cutting depth ap max | 1.5 mm | |
Programming radius at ap max | 2 mm | |
Number of changes/inserts | 6 | |
Coating | AlTiN | |
Corner radius | 1,2 mm | |
Type of product | Indexable insert for milling |
Article number | 213036 UNI | |
EAN / GTIN | 4062406266608 | |
Manufacturer number | 213036 UNI |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() XOMU094812ZZER UNI
on request
In stock
1,762 pieces in stock
from
1
Pieces
BGN 57.48
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 47.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
478 pieces in stock
from
1
Pieces
BGN 48.99
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 40.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,519 pieces in stock
from
1
Pieces
BGN 46.96
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 39.14
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 6 | 6 | 6 |
Corner radius | 1,2 | 1 | 0,8 |
ISO code indexable insert | XOMU094812ZZER | XNEX 080608 | XNEX 040308 |
Tool material | Carbide | Carbide | Carbide |
Grade | HB415 | HBM20 | HB735 |
Type | UNI | UNI | UNI |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |