XDMT120516ZDER S

Article no.: 212897 S
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 46.02 / Piece
  • from 10 Piece
    BGN 38.35 / Piece
on request
In stock
966 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XDMT120516ZDER
Type S
Grade HB4420
Tool material Carbide
recommended cutting depth ap max 0.9 mm
maximum cutting depth ap max 2 mm
Programming radius at ap max 3 mm
Feed fz per tooth 0.5 mm
Insert thickness S 5.56 mm
Number of changes/inserts 3
Coating PVD
Corner radius 1.6 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212897 S
EAN / GTIN 4045197625854
Manufacturer number 212897 S

Application Table

Inconel
S
30
wet maximum
 

Description

Note:

Standard application values for ae = 0.5...1×D / ap max

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart