XDMT090416ZDER S

Article no.: 212883 S
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 40.90 / Piece
  • from 10 Piece
    BGN 34.07 / Piece
on request
In stock
788 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert XDMT090416ZDER
    Type S
    Grade HB4420
    Tool material Carbide
    recommended cutting depth ap max 0.7 mm
    maximum cutting depth ap max 1.5 mm
    Programming radius at ap max 3 mm
    Feed fz per tooth 0.45 mm
    Insert thickness S 4.76 mm
    Number of changes/inserts 3
    Coating PVD
    Corner radius 1.6 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 212883 S
    EAN / GTIN 4045197625847
    Manufacturer number 212883 S

    Application Table

    Inconel
    S
    30
    wet maximum
     

    Description

    Note:

    Standard application values for ae = 0.5...1×D / ap max

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart