XOMT060310ZZSR, HB4130, Type: INOX

Article no.: 212836 INOX
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 36.30 / Piece
  • from 10 Piece
    BGN 30.26 / Piece
on request
In stock
1,739 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XOMT060310ZZSR
Type INOX
Grade HB4130
Tool material Carbide
recommended cutting depth ap max 0.9 mm
maximum cutting depth ap max 1 mm
Programming radius at ap max 2 mm
Feed fz per tooth 0.8 mm
Insert thickness S 3.18 mm
Number of changes/inserts 3
Corner radius 1 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212836 INOX
EAN / GTIN 4045197942586
Manufacturer number 212836 INOX

Application Table

INOX < 900 N/mm²
M
190
INOX > 900 N/mm²
M
170
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.5...1×D / ap max

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart