{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | ALU | |
Grade | HU7830 | |
Tool material | Carbide | |
maximum cutting depth ap max | 0.6 mm | |
Programming radius at ap max | 1.4 mm | |
Feed f z in short-chipping aluminium | 0.5 mm | |
Feed fz in steel < 1400 N/mm2 | 0.6 mm | |
Number of changes/inserts | 1 | |
Type of product | Indexable insert for milling |
Article number | 212752 ALU | |
EAN / GTIN | 4045197761866 | |
Manufacturer number | 212752 ALU | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |