CPHX 060205 ER ST1400

Article no.: 212552 ST1400
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 40.35 / Piece
  • from 10 Piece
    BGN 33.62 / Piece
on request
In stock
862 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert CPHX 060205 ER
    Type ST1400
    Grade HB4015
    Tool material Carbide
    Axial length of wiper 1 mm
    Radial length of wiper 1.5 mm
    Corner radius R1 0.5 mm
    Feed fz in steel < 1400 N/mm2 0.25 mm
    Insert thickness S 2.38 mm
    Number of changes/inserts 2
    Corner radius 0.5 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 212552 ST1400
    EAN / GTIN 4062406098698
    Manufacturer number 212552 ST1400

    Application Table

    Steel < 500 N/mm²
    P
    400
    Steel < 750 N/mm²
    P
    380
    Steel < 900 N/mm²
    P
    360
    Steel < 1100 N/mm²
    P
    340
    Steel < 1400 N/mm²
    P
    320
    Steel < 55 HRC
    H
    200
    TOOLOX 33
    H
    250
    TOOLOX 44
    H
    200
    INOX < 900 N/mm²
    M
    320
    INOX > 900 N/mm²
    M
    300
    GGG
    K
    320
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    • Inserts with improved wiper geometry for more efficient machine processes in tool and die manufacture.
    • Extreme time saving available due to large stepover and high feed rate per tooth.
    • Milling inserts with radial and axial wiper geometry.

    Concentricity ± 0.020 mm.

    Recommendation:

    For pure face milling operations, reduce Vc by 30%.

    Note:

    Standard application values for ae 0.2 mm.
    Lwa represents the axial wiper length.
    Lwr represents the radial wiper length.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart