{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 80 mm | |
Number of cutting edges Z | 7 | |
Shank type | with bore | |
Milling head suitable for insert shape | round | |
Through-coolant | yes | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 27 mm | |
suitable indexable insert | RNGN 120700 | |
Wedge | 219930 | |
Wedge screw | 219931 (3AF; 3 Nm) | |
Type of product | Face mill |
Article number | 212500 80/7 | |
EAN / GTIN | 4045197511775 | |
Manufacturer number | 212500 80/7 |