This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

RDMT 12T3 MO UNI

Article no.: 212286 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert RDMT 12T3 MO
Type UNI
Grade HB720
Tool material Carbide
Number of changes/inserts 1
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212286 UNI
Manufacturer number 212286 UNI

Application Table

Alu > 10% Si
N
280
Steel < 500 N/mm²
P
300
Steel < 750 N/mm²
P
280
Steel < 900 N/mm²
P
250
Steel < 1100 N/mm²
P
130
Steel < 1400 N/mm²
P
120
Steel < 55 HRC
H
50
Steel < 60 HRC
H
40
Steel < 67 HRC
H
30
INOX < 900 N/mm²
M
210
INOX > 900 N/mm²
M
180
Ti > 850 N/mm²
S
45
GG(G)
K
230
CuZn
N
400
Graphite, GRP, CRP
N
Uni
 
wet maximum
 
dry
 
Air
 

Description

Version:

All indexable inserts are suitable for use with carriers that are 0° negative and also with carriers that are 7° positive.

Note:

Standard application values for ae = 0.3×D / apmax = 2.5 mm.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart