RDHX 12T3 MOTN ST900

Article no.: 212272 ST900
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 27.54 / Piece
  • from 10 Piece
    BGN 22.94 / Piece
on request
In stock
2,562 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert RDHX 12T3 MOTN
    Type ST900
    Grade HB7525
    Tool material Carbide
    Feed fz per tooth 0.22 mm
    Number of changes/inserts 1
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 212272 ST900
    EAN / GTIN 4045197554321
    Manufacturer number 212272 ST900

    Application Table

    Steel < 500 N/mm²
    P
    380
    Steel < 750 N/mm²
    P
    290
    Steel < 900 N/mm²
    P
    240
    Steel < 1100 N/mm²
    P
    210
    Steel < 1400 N/mm²
    P
    170
    INOX < 900 N/mm²
    M
    240
    INOX > 900 N/mm²
    M
    170
    GG(G)
    K
    200
    Oil
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    All indexable inserts are suitable for use with carriers that are 0° negative and also with carriers that are 7° positive.

    Note:

    Standard application values for ae = 0.3×D / apmax = 2.5 mm.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart