Copy mill 7° positive, with threaded shank, ⌀ D / number of teeth Z: 32/3mm

Article no.: 212160 32/3
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
5 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling head suitable for insert shape: round
  • Milling application: Circular milling; Ramping
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 32 mm
Number of cutting edges Z 3
Shank type with threaded shank
Milling head suitable for insert shape round
Milling application Circular milling; Ramping
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
⌀ D1 h6 17 mm
⌀ D2 28.7 mm
⌀ D3 20 mm
Overall length Ltot 42 mm
Mounting thread M M16
suitable indexable insert RD..12T3
Pack of insert screws 219805 (15IP; 3.8 Nm)
Set of retaining screws 219807 (15IP; 3.8 Nm)
Type of product Copy mill

Identification numbers & Classifications

Article number 212160 32/3
EAN / GTIN 4045197750488
Manufacturer number 212160 32/3

Description

Version:

Milling body with irregular pitch for smooth cutting.
  • High axial run-out accuracy and concentricity
  • Stepless repositioning as the cutting edge wears.

Vibration reduction and soft cutter edge entry due to 7° positive setting of the indexable inserts.

Attention:

Retaining screws and retaining washers should not be used for inserts with positive geometry.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.
ap max = 2.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart