Copy mill 0° negative, Weldon shank, ⌀ D: 25mm

Article no.: 212105 25
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
26 pieces in stock

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Milling head suitable for insert shape: round
  • Milling application: Circular milling; Ramping
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 25 mm
Number of cutting edges Z 3
Shank type Weldon shank
Milling head suitable for insert shape round
Milling application Circular milling; Ramping
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
⌀ D3 15 mm
Overhang L1 35 mm
Overall length Ltot 107 mm
Shank ⌀ Ds h6 20 mm
Circular interpolation milling ⌀ Dmin 40 mm
Circular interpolation milling ⌀ Dmax 48 mm
Circular interpolation milling ap 2 mm
Ramping angle αmax 3.22 degrees
Ramping length L for αmax 12.45 mm
suitable indexable insert RD..1003
Pack of insert screws 219804 (15IP; 3.8 Nm)
Setting angle κ 15 – 30 degrees
Type of product Copy mill

Identification numbers & Classifications

Article number 212105 25
EAN / GTIN 4045197192530
Manufacturer number 212105 25

Description

Version:

Milling body with irregular pitch for smooth cutting.
  • High axial run-out accuracy and concentricity
  • Stepless repositioning of the insert as the cutting edge wears.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.
ap max = 2 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart