VCGT 220530 FN, HU7810, Type: ALU

Article no.: 211861 ALU
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 70.72 / Piece
  • from 10 Piece
    BGN 58.93 / Piece
on request
In stock
8,577 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert VCGT 220530 FN
Type ALU
Grade HU7810
Tool material Carbide
Feed fz 0.25 mm
Number of changes/inserts 2
Corner radius 3 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 211861 ALU
EAN / GTIN 4062406676841
Manufacturer number 211861 ALU

Application Table

Alu plastics
N
1900
Aluminium (short chipping)
N
1900
Alu > 10% Si
N
500
CuZn
N
400
Graphite, GRP, CRP
N
100
wet maximum
 
dry
 

Description

Version:

Fine-grain substrate, polished chip breaker steps − extreme reduction of the tendency to edge build-up.

Note:

ap max = 7 mm for roughing with ae = 1×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart