This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide copy slot drill, DLC, ⌀ DC × L1: 0,6X1mm

Article no.: 207022 0,6X1

Select article variation and quantity

⌀ DC × L1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: 0 / −0.01
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 0.6 mm
Coating DLC
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ 0 / −0.01
No. of teeth Z 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.05×D for copy milling
Shank DIN 6535 HA to h5
Flute length Lc 0.48 mm
Overhang length L1 incl. recess 1 mm
Recess ⌀ D1 0.57 mm
Overall length L 45 mm
Shank ⌀ Ds 4 mm
Feed fz for copy milling in cast aluminium 0.003 mm
Correction factor for vc 1.25
Cutting speed vc in cast aluminium 400 m/min
Colour ring yellow
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 207022 0,6X1
EAN / GTIN 4045197590572
Manufacturer number 207022 0,6X1

Application Table

Aluminium
N
480
Aluminium (short chipping)
N
440
Alu > 10% Si
N
400
PVDF GF20
N
180
PA 66 GF30
N
150
PEEK GF30
N
130
PTFE CF25
N
160
Honeycomb sandwich
N
300
Hybrids
N
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

With the latest generation of DLC coating sp2. For high-performance milling of aluminium materials.
Recess angle α = 16°
.
Tolerances:
  • Corner radius: Radius contour ±0.005 mm.
  • Neck ⌀: D1 = 0 / −0.02 mm.

Note:

Correction factor for vc depends on dimension L4.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart