GARANT Master UNI solid carbide milling cutter HPC 3 mm

Article no.: 203067 3
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
377 pieces in stock

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Uni
    Cutting edge ⌀ DC 3 mm
    Coating TiSiN
    Tool material solid carbide
    Standard Manufacturer’s standard
    Type N
    Tolerance nominal ⌀ e8
    No. of teeth Z 4
    Helix angle 42 degrees
    Helix angle characteristic unequal spacing
    Spacing of the cutters unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
    Shank DIN 6535 HB to h6
    Through-coolant no
    Machining strategy MTC
    Flute length Lc 8 mm
    Overhang length L1 incl. recess 13 mm
    Recess ⌀ D1 2.8 mm
    Overall length L 57 mm
    Shank ⌀ Ds 6 mm
    Corner rounding rv 0.06 mm
    Feed fz for slot milling in steel < 900 N/mm2 0.02 mm
    Feed fz for slot milling in stainless steel > 900 N/mm2 0.012 mm
    Feed fz for side milling in steel < 900 N/mm2 0.025 mm
    Feed fz for side milling in INOX > 900 N/mm2 0.015 mm
    Colour ring green
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 203067 3
    EAN / GTIN 4062406569617
    Manufacturer number 203067 3

    Application Table

    Aluminium (short chipping)
    N
    280
    Steel < 500 N/mm²
    P
    260
    Steel < 750 N/mm²
    P
    240
    Steel < 900 N/mm²
    P
    190
    Steel < 1100 N/mm²
    P
    180
    Steel < 1400 N/mm²
    P
    150
    INOX < 900 N/mm²
    M
    90
    INOX > 900 N/mm²
    M
    80
    Ti > 850 N/mm²
    S
    40
    GG(G)
    K
    250
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    For roughing and finishing at very high feed rates with smooth cutting action. Newly developed geometry and high-performance coating for outstanding production results and very long tool life with a variety of materials. Unequal spacing gives high intrinsic stability and smooth cutting action.

    Advantage:

    Especially for MTC (Multi Task Cutting) use on the new generation of turning / milling centres.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart