This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Carbide roughing slot drill MTC, TiAlN, ⌀ DC: 18mm

Article no.: 203060 18

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 18 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 45 degrees
Helix angle characteristic unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
Shank DIN 6535 HB to h6
Balance quality with shank G 2.5 with HB
Machining strategy MTC
Flute length Lc 36 mm
Overhang length L1 incl. recess 42 mm
Recess ⌀ D1 17.5 mm
Overall length L 92 mm
Shank ⌀ Ds 18 mm
Corner chamfer width at 45° 0.3 mm
Corner chamfer angle 45 degrees
Feed fz for side milling in steel < 900 N/mm2 0.155 mm
Correction factor for vc 1.25
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 203060 18
EAN / GTIN 4045197301208
Manufacturer number 203060 18

Application Table

Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
230
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
150
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
50
GG(G)
K
150
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For roughing and finishing up to 1.5×D into solid material at very high feed rates with smooth cutting action.
For cutting force reduction and better surface quality due to 45° helix.
With balance quality G2.5. Tolerance: Size nominal ⌀ DC = e8.

Application:

Especially for MTC (Multi Task Cutting) use on the new generation of turning / milling centres.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart