{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 2 mm | |
Coating | AlCrN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; Full slot cutting depth 1×D | |
Shank | HB with h6 | |
Through-coolant | no | |
Flute length Lc | 4 mm | |
Overall length L | 45 mm | |
Shank ⌀ Ds | 6 mm | |
Shank form | HB | |
Corner chamfer width at 45° | 0.1 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.01 mm | |
Feed fz for side milling in steel < 750 N/mm2 | 0.011 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 202264 2 | |
EAN / GTIN | 4045197864376 | |
Manufacturer number | 202264 2 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide mini milling cutter, AlCrN, ⌀ e8 DC: 2mm
on request
In stock
1,664 pieces in stock
BGN 40.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
306 pieces in stock
BGN 31.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
220 pieces in stock
BGN 44.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
192 pieces in stock
BGN 102.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
194 pieces in stock
BGN 48.37
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without | green | green |
Overall length L | 45 mm | 45 mm | 38 mm | 38 mm | 50 mm |
Standard | Manufacturer’s standard | Manufacturer’s standard | DIN 6527 | DIN 6527 | Manufacturer’s standard |
Cutting edge ⌀ DC | 2 mm | 2 mm | 2 mm | 2 mm | 2 mm |
Flute length Lc | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm |
Helix angle | 45 degrees | 45 degrees | 45 degrees | 45 degrees | 45 degrees |
No. of teeth Z | 3 | 3 | 3 | 3 | 3 |