Semi-roughing end mill 6 mm

Article no.: 191710 6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock

Select article variation and quantity

⌀ k12 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 844 B
  • Milling profile: NF
  • Tolerance nominal ⌀: k12
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 6 mm
    Coating uncoated
    Tool material HSS Co 8
    Standard DIN 844 B
    Milling profile NF
    Tolerance nominal ⌀ k12
    No. of teeth Z 4
    Helix angle 27-30 degrees
    Direction of infeed horizontal and oblique
    Shank DIN 1835 B to h6
    Through-coolant no
    Flute length Lc 13 mm
    Overall length L 57 mm
    Shank ⌀ Ds 6 mm
    Corner chamfer angle 90 degrees
    Feed fz for slot milling in steel < 750 N/mm2 0.012 mm
    Colour ring without
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 191710 6
    EAN / GTIN 4045197104724
    Manufacturer number 191710 6

    Application Table

    Aluminium (short chipping)
    N
    83
    Steel < 500 N/mm²
    P
    30
    Steel < 750 N/mm²
    P
    25
    Steel < 900 N/mm²
    P
    25
    GG(G)
    K
    23
    CuZn
    N
    55
    Uni
     
    wet maximum
     

    Description

    Version:

    Relief ground fine pitch semi-roughing profile.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart