{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Coating | TiAlN | |
Tool material | HSS PM | |
Standard | DIN 844 B | |
Type | N | |
Tolerance nominal ⌀ | k10 | |
No. of teeth Z | 4 | |
Helix angle | 30-40 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 22 mm | |
Overall length L | 72 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.023 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191520 10 | |
EAN / GTIN | 4045197103192 | |
Manufacturer number | 191520 10 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() End mill HSS-PM 10 mm
on request
In stock
244 pieces in stock
BGN 75.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
262 pieces in stock
BGN 96.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
105 pieces in stock
BGN 116.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
104 pieces in stock
BGN 74.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
71 pieces in stock
BGN 78.96
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN |
Standard | DIN 844 B | DIN 844 B | DIN 844 B | Manufacturer’s standard | Manufacturer’s standard |
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | HB with h6 | HB with h6 |
Cutting edge ⌀ DC | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
Flute length Lc | 22 mm | 22 mm | 45 mm | 13 mm | 22 mm |
Tolerance nominal ⌀ | k10 | e8 | e8 | e8 | e8 |
Type | N | N | N | N | N |