Circular saw blade medium, ⌀×thickness: 250X2mm

Article no.: 177200 250X2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock

Select article variation and quantity

⌀×thickness (mm) Unit price incl. VAT
  • Tool material: HSS

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

250 mm
Thickness 2 mm
Tool material HSS
Bore ⌀ 40 mm
No. of teeth Z 128
Pitch t 6 mm
Number of drive holes 2; 4
Drive hole ⌀ 8; 12 mm
Drive hole pitch circle 55; 64 mm
suitable for saw makes Eisele
Suitable for material Metal
Through-coolant no
Type of product Circular saw blade

Identification numbers & Classifications

Article number 177200 250X2
EAN / GTIN 4045197245052

Application Table

Aluminium (short chipping)
N
800
Alu > 10% Si
N
600
Steel < 500 N/mm²
P
37
Steel < 750 N/mm²
P
22
Steel < 900 N/mm²
P
20
Steel < 1100 N/mm²
P
15
INOX < 900 N/mm²
M
11
INOX > 900 N/mm²
M
11
Ti > 850 N/mm²
S
15
GG(G)
K
27
CuZn
N
400
Uni
 
wet maximum
 
dry
 
Air
 

Description

Version:

German top quality product. Precision tooth geometry and very fine ground side faces. Significant increase in service life and protection against edge build-up due to the nitrided surface.

Application:

For low speed machines (approx. 50 rpm).
Pitch t: (tooth form).
  • 4 mm (BW) − For profiles and pipes with 1.0 − 1.5 mm wall thickness.
  • 5 / 6 mm (HZ) −For medium profiles, pipes and solid bar with 1.5 − 20 mm wall thickness / cross-section.
  • 7 / 8 mm (HZ) − For thick profiles and solid bar up to approx. 50 mm wall thickness / cross-section.
  • 10 − 16 mm (HZ) − For extra thick cross-sections and solid bar more than 50 mm.

Note:

  • For stainless steels (such as V2A) the correct cutting speed and lubrication is crucial (see information in the machining handbook No. 110020).
  • The concentricity and axial run-out values are considerably better than those to DIN 1840, in some cases by up to 50 %.

Downloads & documents

Compare with similar products

This article


Recommendations


Circular saw blade medium, ⌀×thickness: 250X2mm

Circular saw blade medium, ⌀×thickness: 250X2mm

on request
In stock
15 pieces in stock
BGN 322.77
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
BGN 445.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock
BGN 173.42
plus VAT at the current rate Prices plus delivery costs
suitable for saw makes Eisele Eisele Eisele
Tool material HSS HSS HSS
Thickness 2 mm 2 mm 2 mm
Pitch t 6 mm 6 mm 6 mm
No. of teeth Z 128 128 128
Type of product Circular saw blade Circular saw blade Circular saw blade
Drive hole pitch circle 55; 64 mm 55; 64 mm 55; 64 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart