{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 160 mm | |
Thickness | 3 mm | |
Coating | uncoated | |
Tool material | HSS | |
Norm | DIN 1838 | |
Bore ⌀ | 32 mm | |
No. of teeth Z | 64 | |
Through-coolant | no | |
Type of product | Circular saw blade |
Article number | 176000 160X3 | |
EAN / GTIN | 4045197244758 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Metal circular saw blade coarse HZ 160X3 mm
on request
In stock
9 pieces in stock
BGN 245.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
36 pieces in stock
BGN 470.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
BGN 441.97
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ | 160 | 160 | 160 |
Coating | uncoated | uncoated | uncoated |
Bore ⌀ | 32 | 22 | 22 |
Through-coolant | no | no | no |
Tool material | HSS | Carbide | Carbide |
Thickness | 3 | 3 | 3 |
Type of product | Circular saw blade | Circular saw blade | Circular saw blade |