{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 10 mm | |
Coating | TiN | |
Tolerance | H7 | |
Tool material | HSS E | |
Standard | DIN 212 B | |
Through-coolant | no | |
Shank | Plain shank with h9 | |
Application for type of drilling | for through holes | |
Flute length Lc | 38 mm | |
Overhang L1 | 89 mm | |
Overall length L | 133 mm | |
Number of cutting edges Z | 6 | |
Shank ⌀ Ds | 10 mm | |
Feed f in steel < 750 N/mm2 | 0.23 mm/rev. | |
Reaming oversize in diameter | 0.1 mm - 0.2 mm | |
Shank tolerance | h9 | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 163500 10 | |
EAN / GTIN | 4045197251411 | |
Manufacturer number | 163500 10 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Machine reamer H7, TiN, Nominal ⌀ DC: 10mm
on request
In stock
70 pieces in stock
BGN 203.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,913 pieces in stock
BGN 67.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 1-2 weeks
0 pieces in stock
BGN 151.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
240 pieces in stock
BGN 129.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
108 pieces in stock
BGN 109.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 1-2 weeks
0 pieces in stock
BGN 179.93
plus VAT at the current rate
Prices plus delivery costs
|
|
Overhang L1 | 89 mm | 92 mm | 92 mm | 92 mm | 100 mm | 100 mm |
Coating | TiN | uncoated | uncoated | uncoated | uncoated | uncoated |
Colour ring | without | green | without | without | without | without |
Overall length L | 133 mm | 133 mm | 133 mm | 133 mm | 168 mm | 168 mm |
Through-coolant | no | no | no | no | no | no |
Flute length Lc | 38 mm | 38 mm | 38 mm | 38 mm | 38 mm | 38 mm |
Application for type of drilling | for through holes | for through holes | for through holes | for through holes | for through hole | for through hole |