This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

High-precision countersink HSS-Co8 90°, TiCN, External ⌀ Dc: 31mm

Article no.: 150383 31

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS Co 8
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C
  • Shank: Plain shank with h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 31 mm
Coating TiCN
Countersink tip angle 90 degrees
Tool material HSS Co 8
Number of cutting edges Z 3
Standard DIN 335 C
Shank Plain shank with h6
Through-coolant yes
smallest countersink ⌀ for holes from 4.2 mm
Overall length L 71 mm
Shank ⌀ Ds 12 mm
for countersunk screws DIN 7991 M16
Feed f in stainless steel < 900 N/mm2 0.09 mm/rev.
Shank tolerance h9
Colour ring blue
Pre-drill ⌀ 4.2 mm
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150383 31
Manufacturer number 150383 31

Application Table

Aluminium (short chipping)
N
38
Alu > 10% Si
N
30
Steel < 500 N/mm²
P
34
Steel < 750 N/mm²
P
32
Steel < 900 N/mm²
P
32
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
5
INOX < 900 N/mm²
M
9
INOX > 900 N/mm²
M
9
Ti > 850 N/mm²
S
8
GG(G)
K
14
CuZn
N
80
wet maximum
 
wet minimum
 
Air
 

Description

Version:

High-precision countersink with 3 cutting edges, radially relief ground. Flutes ground from solid.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart