HOLEX Pro Steel countersink set with 3 drive flats No. 150184 in a case 90°, TiAlN, Number of countersinks: 6

Article no.: 150344 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
9 pieces in stock

Select article variation and quantity

Number of countersinks Unit price incl. VAT

Availability

  • Countersink tip angle: 90
  • Tool material: HSS
  • Spacing of the countersink cutting edges: unequal spacing
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series Pro Steel
Number of countersinks 6
Coating TiAlN
Countersink tip angle 90 degrees
Tool material HSS
Spacing of the countersink cutting edges unequal spacing
Number of cutting edges Z 3
Standard DIN 335 C
Shank Three clamping flats to h9
Colour ring green
Type of product Stepped drill and countersink

Identification & Classification

Article number 150344 6
EAN / GTIN 4062406524531
Manufacturer number 150344 6
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
75
Aluminium (short chipping)
N
70
Steel < 750 N/mm²
P
50
Steel < 900 N/mm²
P
40
Steel < 1100 N/mm²
P
20
Steel < 1400 N/mm²
P
15
Steel < 55 HRC
H
8
INOX < 900 N/mm²
M
18
INOX > 900 N/mm²
M
15
Ti > 850 N/mm²
S
12
GG(G)
K
20
CuZn
N
20
Uni
 
wet maximum
 
dry
 

Description

Version:

Countersink sets in a case. Handy for assembly and workshop use.
All countersinks have 3 cutting edges, radially relieved.
Flutes are ground from solid.

Application:

High precision countersinks for chatter-free countersinking.

Content:

1× each countersink: Size 6; 8; 10; 11.5; 15; 19

Note:

Empty case for 6 or 7 countersinks, see No. 150370.

Downloads & documents

From the same series "Pro Steel" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart