High-precision countersink 90° 40 mm

Article no.: 150150 40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
112 pieces in stock

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C
  • Shank: Plain shank with h9

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    External ⌀ 40 mm
    Coating uncoated
    Countersink tip angle 90 degrees
    Tool material HSS
    Number of cutting edges Z 3
    Standard DIN 335 C
    Shank Plain shank with h9
    Through-coolant no
    smallest countersink ⌀ for holes from 10 mm
    Overall length L 75 mm
    Shank ⌀ Ds 12 mm
    Feed f in steel < 500 N/mm2 0.25 mm/rev.
    Shank tolerance h9
    Colour ring without
    Type of product Stepped drill and countersink

    Identification numbers & Classifications

    Article number 150150 40
    EAN / GTIN 4045197710734
    Manufacturer number 150150 40

    Application Table

    Alu plastics
    N
    70
    Aluminium (short chipping)
    N
    33
    Steel < 500 N/mm²
    P
    28
    Steel < 750 N/mm²
    P
    27
    Steel < 900 N/mm²
    P
    27
    wet maximum
     
    dry
     

    Description

    Version:

    All countersinks have 3 cutting edges, radially relieved.
    Flutes are ground from solid.
    High-precision countersink, produced with tight manufacturing tolerances similar to DIN 335-C.

    Application:

    High precision countersinks for chatter-free countersinking.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart