Countersink HSS 120°, uncoated, External ⌀ DC: 8mm

Article no.: 150020 8
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
275 pieces in stock

Select article variation and quantity

External ⌀ DC (mm) Unit price incl. VAT
  • Countersink tip angle: 120
  • Tool material: HSS
  • Number of cutting edges Z: 3
  • Standard: Manufacturer’s standard
  • Shank: Plain shank with h9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 8 mm
Coating uncoated
Countersink tip angle 120 degrees
Tool material HSS
Number of cutting edges Z 3
Standard Manufacturer’s standard
Shank Plain shank with h9
Through-coolant no
smallest countersink ⌀ for holes from 2 mm
Overall length L 49 mm
Shank ⌀ Ds 6 mm
Feed f in steel < 500 N/mm2 0.09 mm/rev.
Shank tolerance h9
Colour ring without
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150020 8
EAN / GTIN 4045197364678
Manufacturer number 150020 8

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
33
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
27
Steel < 900 N/mm²
P
27
wet minimum
 
dry
 

Description

Version:

Flutes ground from solid. Also suitable for steels < 900 N/mm2.
Flutes ground from solid.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart