{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | All-steel | |
Capacity □ | 2.6 mm - 5.5 mm | |
for hand taps DIN 352 | M3 − M10 | |
Spare jaws No. 148710 size | 85 | |
Overall length | 250 mm | |
Type of product | Pin vice |
Article number | 149000 250 | |
Manufacturer number | 149000 250 |