{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | G2,3/4 | |
Thread type | G | |
Flank angle | 55 degrees | |
Tool material | HSS | |
Standard | EN 24231 | |
Threads per inch | 11 | |
Thread ⌀ | 81.53 mm | |
External ⌀ | 120 mm | |
Height | 22 mm | |
Tolerance class | A | |
Cutting direction | right-hand | |
Type of product | Die |
Article number | 142050 G2.3/4 | |
EAN / GTIN | 4062406224028 | |
Manufacturer number | 142050 G2.3/4 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |