Die W3

Article no.: 141550 W3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

BSW Unit price incl. VAT
  • Thread type: BSW
  • Flank angle: 55
  • Tool material: HSS
  • Standard: EN 22568

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size W3
    Thread type BSW
    Flank angle 55 degrees
    Tool material HSS
    Standard EN 22568
    Threads per inch 3.5
    Thread ⌀ 76.2 mm
    External ⌀ 120 mm
    Height 36 mm
    Tolerance class medium
    Cutting direction right-hand
    Type of product Die

    Identification numbers & Classifications

    Article number 141550 W3
    EAN / GTIN 4062406223960
    Manufacturer number 141550 W3

    Application Table

    Aluminium (short chipping)
    N
    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Oil
     
    dry
     

    Description

    Version:

    Closed, pre-slit form; with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1¾ turns lead chamfer.

    Application:

    For Whitworth threads to BSW standard BS84 in the tolerance field “medium”.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart