{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M16×0.75 | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Standard | EN 22568 | |
Tolerance class | DIN 13 6g | |
Cutting direction | right-hand | |
Pitch | 0.75 mm | |
External ⌀ | 45 mm | |
Height | 14 mm | |
Type of product | Die |
Article number | 141050 16X0,75 | |
EAN / GTIN | 4062406222161 | |
Manufacturer number | 141050 16X0,75 |