{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M14 | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Norm | EN 22568 | |
Tolerance class | DIN 13 6g | |
Cutting direction | right-hand | |
Pitch | 2 mm | |
External ⌀ | 38 mm | |
Height | 14 mm | |
Type of product | Die |
Article number | 140460 M14 | |
EAN / GTIN | 4062406233402 | |
Manufacturer number | 140460 M14 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Die M14
on request
In stock
34 pieces in stock
BGN 124.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
116 pieces in stock
BGN 85.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
35 pieces in stock
BGN 182.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
BGN 210.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 2-3 weeks
0 pieces in stock
BGN 641.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
124 pieces in stock
BGN 51.07
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 38 | 38 | 38 | 38 | 38 | 38 |
Thread type | M | M | M | M-LH | M | M |
Thread size | M14 | M14 | M14 | M14 | M14 | M14 |
Cutting direction | right-hand | right-hand | right-hand | left-hand | right-hand | right-hand |
Tool material | HSS E | HSS | HSS E | HSS | HSS | HSS |
Pitch | 2 | 2 | 2 | 2 | 2 | 2 |
Tolerance class | DIN 13 6g | DIN 13 6g | DIN 13 6g | DIN 13 6g | DIN 13 6e | DIN 13 6g |