{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master TM | |
Thread size | 3/8-16 UNC | |
Coating | TiAlN | |
Thread type | UNC; UNC-LH | |
Flank angle | 60 degrees | |
Tool material | solid carbide | |
Shank | DIN 6535 HA with h6 | |
Through-coolant | yes | |
Cutting direction | right-hand | |
Thread pitch | 1.587 mm | |
Threads per inch | 16 | |
Nominal ⌀ DC | 7.5 mm | |
Flute length Lc | 19.8 mm | |
Shank length Ls | 45 mm | |
Overall length L | 82 mm | |
Shank ⌀ Ds | 12 mm | |
Neck ⌀ D1 | 10.1 mm | |
Programming value for countersink L1 | 21.06 mm | |
No. of teeth Z | 4 | |
Feed fz in steel < 750 N/mm2 | 0.07 mm | |
Application for type of drilling | up to 2×D for blind holes; up to 2×D for through holes | |
Spacing of the cutters | unequal spacing | |
Countersink angle | 90 degrees | |
Thread ⌀ | 9.53 mm | |
Shank tolerance | h6 | |
Number of clamping slots | 4 | |
Colour ring | green | |
Internal/external application | Internal | |
Type of product | thread milling cutter |
Article number | 139723 3/8-16 | |
EAN / GTIN | 4062406058227 | |
Manufacturer number | 311113 |